Shop AMGOOD
See all product information
Create Account
24 in. x 48 in. x 32 in. Stainless Steel Platform Truck
- Mfr # CART-TC-2448K-Z
- Zoro # G912028113
product price:
$
227.99
/ea
Free Shipping & Returns
Key Features
Overall Length
48"
Overall Width
24"
Material
Stainless Steel
Color
Silver
Load Capacity
530 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CART-TC-2448K-Z
- Zoro #
- G912028113
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Color
- Silver
- Load Capacity
- 530 lbs.
- Item
- Stainless Steel Platform Truck
- Shipping Weight
- 42 lb
Dimensions
- Overall Length
- 48"
- Overall Width
- 24"
Description
Enhance your restocking efficiency with the AmGood Stainless Steel Single Handle Platform Truck! Crafted from stainless steel and boasting a robust 530 lb. weight capacity, this platform truck is your reliable choice for enduring daily wear and tear. Measuring at 24L x 48W and featuring a 34 high handle, the platform offers generous space for transporting boxes and equipment. Its four 4 casters ensure effortless maneuverability, even when dealing with heavy loads.
- •Durable 18 Gauge 430 Stainless Steel Construction
- •24 in. x 48 in. platform 530 lb. capacity
- • Versatile Use: Ideal for businesses, warehouses, or any setting where efficient material handling is essential.
- •Includes four 4 in. casters; 2 fixed and 2 swivel
- • Trustworthy Brand: AmGood is a reputable name in material handling equipment, known for its quality and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.