Black Porcelain on Steel Chalk Board w/ a Clear Satin Anodized Aluminum Frame, Size 48''Hx120''W
Mfr # DS48120B
Zoro # G016011875
product price:Â $602.99
/eaKey Features
Overall Thickness (In.)
0.5 in
Width (In.)
120 in
Height (In.)
48 in
Color
Slate Gray Chalkboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Particle Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS48120B
Zoro #
G016011875
UPC #
98839013377
Country of Origin
United States
Dimensions
Overall Thickness (In.)
0.5 in
Width (In.)
120 in
Height (In.)
48 in
Details
Color
Slate Gray Chalkboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Particle Board
Description
Aarco's porcelain on steel chalkboard is a superior writing surface which makes a great addition to any environment. This magnetic chalkboard is available in Black, Slate Grey or Green, with either solid red oak or Satin anodized aluminum frame. Porcelain on steel chalkboards feature a 1/2" full length chalk tray and 1/2" face frame trim. Includes mounting hardware. Size 48"Hx120"W
- Clear Satin Anodized Aluminum Frame
- Surface is Indestructible when used as Directed
- Guaranteed for Life
- Thick Texture Allows Rich Chalk Marks
- Excellent Erasing Qualities
- Surface Permits the Use of Magnetic Accessories
- Full Length Chalk Tray
- Factory Mounted Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.