
Black Pure Glass Markerboard 48"x96"
Mfr # 6BKGB4896NT
Zoro # G905938221
product price: $560.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Height
48 in
Width
96 in
Depth
0.25 in
Material
1/4" Tempered Glass
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6BKGB4896NT
Zoro #
G905938221
UPC #
98839073647
Country of Origin
United States
Dimensions
Height
48 in
Width
96 in
Depth
0.25 in
Details
Material
1/4" Tempered Glass
Color
Black
Description
Aarco's black glass markerboards are used to create a functional design element that will enhance any room. These high performance boards are made of low-iron tempered glass. The high gloss, non-porous surface provides an excellent writing area that cleans easily.
- Durable 1/4" Tempered Glass
- High Gloss Non-Porous Surface Provides a Silky Smooth Writing Surface that cleans easily
- Black Background Blends with Interior Space While Providing Sharp Contrast for Maximum Visibility
- Additional Background Colors Available
- Classic Satin Finished Mounting Stand-Offs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.