Changeable Patient Room Glassboard, Non-Magnetic, 18''H x 24''W Horizontal Orientation

  • Mfr # GRPHMYRNFM11P-18-12H
  • Zoro # G215763056
product price: 
$
367.99
/ea
Free Shipping & Returns

Key Features

Board Color
Clear
Height
18 in
Depth
0.5 in
Standards
TAA Compliant
Width
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GRPHMYRNFM11P-18-12H
Zoro #
G215763056
UPC #
14935335618
Country of Origin
United States

Dimensions

Height
18 in
Depth
0.5 in
Width
24 in
Size
18"H x 24"W Horizontal

Details

Board Color
Clear
Standards
TAA Compliant
Board Material
Glass
Green Program
BIFMA Level 2 Certified

Description

Ghent's Slide Changeable Patient Room Glassboards are the perfect communication tool for patient care in any healthcare environment. The interchangeable patient communication board comes with a sleek and easy to disinfect glass surface and a changeable, double-sided patient information graphic insert, that can slide to the left or right, to switch between English and Spanish for versatility for effective engagement between patients and care providers. With the look of permanent graphics, the interchangeable insert makes the board flexible, perfect for the ever-changing healthcare environment. Hospital communication boards are a great option for patient rooms to engage in effective communication between nurses, doctors and patients. Patient room boards can help improve HCAHPS and patient satisfaction scores for your hospital. They allow you to showcase different care plans or multiple languages with a removable insert that is easily replaced if branding or initiatives change. Ghent changeable patient room glassboard featured 1/4" tempered safety glass with radius corners and tamper-resistant standoffs. Glassboards are ideal for healthcare as they withstand high-use and do not ghost or stain, ensuring senstive patient information is not left behind. Patient room boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping glassboards.


  • Constructed of tempered safety glass with radius corners featuring tamper-resistant stand-offs
  • Double-sided insert slides out from behind glass to reveal Spanish or English language prompts
  • 1/4" tempered glass writing surface resists ghosting and staining
  • Glass surface can be cleaned with most hospital grade cleaners for disinfecting between patients.
  • 50 year glassboard warranty, 1 year insert warranty.

Ratings & reviews