Board, BlackFelt, RedOakFrame, High
- Mfr # ODC3636H
- Zoro # G916013931
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Color
Black Letterboard/Clear Lacquered Oak Frame
Height
36 in
Depth
2 in
Width
36 in
Material
American Red Oak/Acrylic Safety Glass Doors/Felt On Hardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ODC3636H
- Zoro #
- G916013931
- UPC #
- 98839016620
- Country of Origin
- United States
- Color
- Black Letterboard/Clear Lacquered Oak Frame
- Material
- American Red Oak/Acrylic Safety Glass Doors/Felt On Hardboard
Dimensions
- Height
- 36 in
- Depth
- 2 in
- Width
- 36 in
Description
Red Oak Enclosed Changeable Letter Boards are made of Solid North American Red Oak, and are milled to perfection with hairline miters at the corners sturdily fastened for a durable long life. Add your personalized inscription to the Header in Black cut vinyl letters in Clear Gothic typeface, on opaque acrylic. Black felt covered grooved letter panel accepts plastic letters with tabs positioned on 1/4" centers. Finish: High Gloss Clear Lacquer Size 24"Hx18"W 1 Door
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.