Shop AARCO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ClearVision Z-Bar Mounting Magnetic Glass Markerboards 6mm Magnetic 48"x120"
- Mfr # 6WGBM48120Z
- Zoro # G605938200
product price:Â
$
1,451.99
/ea
Key Features
Height
48 in
Width
120 in
Color
White
Depth
0.25 in
Material
1/4" Tempered Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6WGBM48120Z
- Zoro #
- G605938200
- UPC #
- 98839073494
- Country of Origin
- United States
- Color
- White
- Material
- 1/4" Tempered Glass
Dimensions
- Height
- 48 in
- Width
- 120 in
- Depth
- 0.25 in
Description
Aarco ClearVision Glass Markerboards combine IMPACT to your visual presentation and style to your environment. Choose from 1/4" (6mm) or 1/8" (3mm) low iron, ultra-clear glass which allows for the most brilliant display and contrast of your written expressions.
- Z-Bar invisible mounting
- Magnetic
- Durable 1/4" Low Iron Tempered Glass
- High Gloss Non-Porous Surface Provides a Silky Smooth Writing Surface that cleans easily
- White Background Blends with Interior Space While Providing Sharp Contrast for Maximum Visibility
- Additional Background Colors Available
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.