Combo Whiteboard/Bulletin, Mag Por/Rcycld, Styl A, 5 ft H x 6 ft W, Black
- Mfr # SPC56A-ATR-BK
- Zoro # G6234125
product price:Â
$
479.99
/ea
Key Features
Size
5'H x 6'W
Board Color
White/Black
Frame Color
Satin
Height
60 in
Board Material
Magnetic Porcelain/Recycled Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC56A-ATR-BK
- Zoro #
- G6234125
- UPC #
- 14935642808
- Country of Origin
- United States
Dimensions
- Size
- 5'H x 6'W
- Height
- 60 in
- Width
- 72 in
Details
- Item
- Bulletin/Whiteboard,5x6 ft.,Combo,Black
- Board Color
- White/Black
- Frame Color
- Satin
- Board Material
- Magnetic Porcelain/Recycled Rubber
- Color
- Black
Description
Bulletin/Whiteboard,5x6 ft.,Combo,Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.