
Designer ''Pumice'' Fabric Bulletin Board w/ a Clear Satin Anodized Aluminum Frame, 48''Hx144''W
Mfr # DF48144022
Zoro # G316012879
product price:Â $468.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Depth
0.5 in
Height
48 in
Color
Pumice Fabric/Clear Satin Anodized Frame
Width
144 in
Material
Aluminum/Designer Fabric/Fibre Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DF48144022
Zoro #
G316012879
UPC #
98839009103
Country of Origin
United States
Dimensions
Depth
0.5 in
Height
48 in
Width
144 in
Details
Color
Pumice Fabric/Clear Satin Anodized Frame
Material
Aluminum/Designer Fabric/Fibre Board
Description
Designer Fabric Bulletin Boards blend beautifully with modern and contemporary interiors. Color Pumice Size 48"x144"
- Clear Satin Anodized Aluminum Frame
- Plain Weave Pattern is 100% Polyester and 16 oz. per Linier Yard
- Fire Rated Class A, ASTM E-84
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.