
Designer Series Magnetic Porcelain on Steel Markerboard, 18''Hx24''W
Mfr # ERPB1824
Zoro # G816014618
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
18 in
Depth
2 in
Color
White, High Gloss Markerboard/Black Powder Coated Frame
Material
Aluminum/Porcelain On Particle Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERPB1824
Zoro #
G816014618
UPC #
98839014213
Country of Origin
United States
Dimensions
Width
24 in
Height
18 in
Depth
2 in
Details
Color
White, High Gloss Markerboard/Black Powder Coated Frame
Material
Aluminum/Porcelain On Particle Board
Description
Designer Series Porcelain Enamel on Steel Markerboard features a High Gloss White Markerboard with a Black Powder Coated Radius Corner Aluminum Frame and Folding Chalk Tray. White Porcelain on Steel Markerboards have excellent erasing qualities and permits use of magnetic accessories. Equipped with Factory-Attached Mounting Hangers. Size 18"Hx24"W
- Surface is virtually indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- Excellent Erasing Qualities
- Boards Have a Conveniently Folding Full Length Chalk Tray
- Radius Corners Add a Contemporary Look
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.