Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
Room and Board Dry-Erase Hospital Whiteboard, 60in x 40in
- Mfr # WB10044-60
- Zoro # G615078064
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Height
40 in
Dry Erase Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB10044-60
- Zoro #
- G615078064
- UPC #
- -
- Country of Origin
- United States
- Item
- Dry-Erase Whiteboard
Dimensions
- Dry Erase Height
- 40 in
- Dry Erase Width
- 60 in
Description
Keep track of necessary task information with the Room and Board Dry-Erase Whiteboard. This whiteboard is large enough to capture a wide range of info without running out of space and encourages collaboration and communication between departments. The surface of the board is covered with a printed vinyl decal which still allows for writing and clean dry-erasing like any other whiteboard. Our whiteboards are also magnetized, allowing you to use magnetic holders, labels, clips, and more!
- Dry-erase surface resistant to ghosting
- Vinyl-printed decal
- Includes mounting brackets and hardware for easy installation
- Magnetic, painted steel surface
- 1" aluminum frame
- 2.5" deep aluminum storage tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.