Enclosed Bulletin Board Red Oak Frame w/ a High Gloss Clear Lacquer Finish, 36''Hx48''W
- Mfr # OBC3648RH
- Zoro # G716014282
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Height
36 in
Color
Natural Pebble Grain Cork Board/Clear Lacquered Red Oak Wood Frame
Depth
2 in
Material
American Red Oak/Acrylic Safety Glass Doors/Natural Pebble Grain Cork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OBC3648RH
- Zoro #
- G716014282
- UPC #
- 98839017429
- Country of Origin
- United States
- Color
- Natural Pebble Grain Cork Board/Clear Lacquered Red Oak Wood Frame
- Material
- American Red Oak/Acrylic Safety Glass Doors/Natural Pebble Grain Cork
Dimensions
- Width
- 48 in
- Height
- 36 in
- Depth
- 2 in
Description
Red Oak Enclosed Bulletin Boards are made of Solid North American Red Oak, and are milled to perfection with hairline miters at the corners sturdily fastened for a durable long life. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. The neutral Natural Pebble Grain Cork back panel easily blends with any decor. Finish: High Gloss Clear Lacquer Size 36"Hx48"W 2 Doors
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.