
Enclosed Bulletin Board w/ Al Frame Sliding Doors, Powder Coated White, 36''Hx60''W
Mfr # SBC3660W
Zoro # G616013934
product price: $762.99
/eaKey Features
Width
60 in
Depth
2 in
Height
36 in
Material
Extruded Aluminum/Tempered Glass Sliding Door/Natural Pebble Grain Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBC3660W
Zoro #
G616013934
UPC #
98839023529
Country of Origin
United States
Dimensions
Width
60 in
Depth
2 in
Height
36 in
Details
Color
Natural Cork Board/White Powder Coated Frame
Material
Extruded Aluminum/Tempered Glass Sliding Door/Natural Pebble Grain Cork
Description
This enclosed bulletin board has an extruded Aluminum frame and sliding doors providing a large display area. The neutral natural pebble grain cork back panel blends nicely with any dcor. Frame White Powder Coat Size 36"Hx60"W
- 1/4" Tempered Safety Glass Doors Slide Smoothly on Nylon Roller Tracks
- Attractive Showcase Security Lock
- Concealed Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.