Enclosed Letter Board Directory Board w/ Aluminum Over Lapping Hinged Door 24''Hx18''W, One Door

  • Mfr # EDC2418

  • Zoro # G916013719


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Height
24 in
Color
Black Letter Panel/Aluminum Frame
Depth
2 in
Material
Aluminum With An Acrylic Safety Glass Door/Felt Letter Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EDC2418
Zoro #
G916013719
UPC #
98839018662
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Depth
2 in

Details

Color
Black Letter Panel/Aluminum Frame
Material
Aluminum With An Acrylic Safety Glass Door/Felt Letter Panel

Description

Neat, simple and affordable enclosed bulletin board with an Aluminum frame and Black felt covered grooved back panel. Features Acrylic Safety Glass Window and a Security Lock. Size 24"Hx18"W 1 Door


  • Overlapping Hinged Door
  • Acrylic Safety Glass Window
  • Security Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.