
Enclosed Letter Board Directory w/ Aluminum Cherry Wood Look Finish Frame, 24''Hx18''W, 1 Door Unit
Mfr # ADCW2418R
Zoro # G116014257
product price:Â $355.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Height
24 in
Color
Black Letter Panel
Width
18 in
Material
Felt Letterboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADCW2418R
Zoro #
G116014257
UPC #
98839036772
Country of Origin
United States
Dimensions
Depth
2 in
Height
24 in
Width
18 in
Details
Color
Black Letter Panel
Material
Felt Letterboard
Description
Enclosed Directory Boards with a Wood Look Aluminum frame combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of Aluminum trim. The black felt covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers Frame Color Cherry Size 24"Hx18"W
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
- Unique Powder Coating Process allows the Aluminum Frame to Look Like Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.