
Enclosed Melamine Planning Board, 48''X48''Wx3''D
Mfr # MP-48
Zoro # G816012294
product price: $599.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Height
48 in
Width
48 in
Depth
3 in
Material
Laminate/Particle Board/Melamine/Natural Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP-48
Zoro #
G816012294
UPC #
98839016545
Country of Origin
United States
Dimensions
Height
48 in
Width
48 in
Depth
3 in
Details
Color
White Melamine Markerboard/Natural Pebble Grain Cork/Cherry Laminate Case
Material
Laminate/Particle Board/Melamine/Natural Cork
Description
Enclosed Melamine Planning Boards are constructed of hardwood covered with a handsome laminate. Doors provided privacy for messages on a melamine white marker board. Inside doors are natural cork for posting and stay closed with magnetic catches. This unit is excellent for concealing confidential memoranda. Laminate Cherry Size 48"Hx48"W
- Full Length Door Hinges
- Enclosed White Melamine Markerboard Center Panel and Natural Grain Pebble Cork inside the doors
- Exterior Laminate Choices: Oak, Cherry & Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.