
Enclosed Natural Pebble Grain Cork Bulletin Board w/ Al Over Lapping Hinged Door, 36''Hx30''W
Mfr # EBC3630
Zoro # G516013713
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Color
Natural Pebble Grain Cork/Aluminum Frame
Width
30 in
Height
36 in
Material
Aluminum With An Acrylic Safety Glass Door/Natural Pebble Grain Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EBC3630
Zoro #
G516013713
UPC #
98839018648
Country of Origin
United States
Dimensions
Depth
2 in
Width
30 in
Height
36 in
Details
Color
Natural Pebble Grain Cork/Aluminum Frame
Material
Aluminum With An Acrylic Safety Glass Door/Natural Pebble Grain Cork
Description
Neat, simple and affordable enclosed bulletin board with an Aluminum frame and natural pebble grain cork back panel that will blend nicely with any dcor. Features Acrylic Safety Glass Window and a Security Lock. Size 36"Hx30"W 1 Door
- Overlapping Hinged Door
- Acrylic Safety Glass Window
- Security Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.