Zoro Homepage

Enclosed Radius Design Directory w/Sliding Tempered Glass Doors Black Felt/Graphite, 36''Hx48''W

  • Mfr # RSD3648BB

  • Zoro # G416013677


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Depth
2 in
Height
36 in
Material
Extruded Aluminum/Tempered Safety Glass Sliding Doors/Felt Letterboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSD3648BB
Zoro #
G416013677
UPC #
98839018815
Country of Origin
United States

Dimensions

Width
48 in
Depth
2 in
Height
36 in

Details

Color
Black Letterboard/Graphite Frame
Material
Extruded Aluminum/Tempered Safety Glass Sliding Doors/Felt Letterboard

Description

A modern radius design frame provides a large display area with a black felt letter board. Frame Color Graphite Size 36"Hx48"W


  • 1/4" Tempered Safety Glass Doors Slide Smoothly on Nylon Roller Tracks
  • Attractive Showcase Security Lock
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.