Zoro Homepage

Extra Large A-Frame Sidewalk Board, Black Porcelain Markerboard Solid Red Oak Frame, 68''Hx30''W

  • Mfr # MLA5SB

  • Zoro # G516014673


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Depth
2 in
Material
Porcelain Markerboard/Solid Oak Frame
Height
68 in
Color
Black Writing Surface/Cherry Lacquered Oak Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLA5SB
Zoro #
G516014673
UPC #
98839069398
Country of Origin
United States

Dimensions

Width
30 in
Depth
2 in
Height
68 in

Details

Material
Porcelain Markerboard/Solid Oak Frame
Color
Black Writing Surface/Cherry Lacquered Oak Frame

Description

Extra Large A-Frame Sidewalk Boards make great Menu Boards or POP signs that broadcast messages effectively. Great for restaurants, pubs, markets and retail stores. Frame is solid oak with a cherry stained finish surrounding a Black Porcelain Markerboard. Size 68"Hx30"W


  • Steel Reinforced Corners
  • Weather Resistant Hardware
  • Unique Plastic Camel Foot Floor Leveling System
  • Full Width Aluminum Hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.