
Frameless Designer Fabric Tackboard Display Panel w/ Squared Corners, Color Pumice, 36''Hx48''W
Mfr # SF3648022
Zoro # G016014845
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Depth
0.5 in
Color
Pumice
Width
48 in
Height
36 in
Material
Designer Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF3648022
Zoro #
G016014845
UPC #
98839006805
Country of Origin
United States
Dimensions
Depth
0.5 in
Width
48 in
Height
36 in
Details
Color
Pumice
Material
Designer Fabric
Description
Designer Fabric Display Panels Complement Most Interior Applications. Frameless Designer Fabric Tackboard Display Panel with Squared Corners. Color Pumice Size 36"Hx48"W
- Designed for Side by Side or Stand Alone Applications
- Squared Corners
- Large Display Area
- Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.