
Illuminated Outdoor Enclosed Bulletin Board w/ Al Frame Header, Powder Coated Black, 36''Hx72''W
Mfr # ODCC3672-3RHIBK
Zoro # G916013689
product price:Â $1,548.99
/eaKey Features
Depth
4 in
Width
72 in
Height
36 in
Color
Neutral Standard Vinyl Tackboard/Black Power Coated Frame
Material
Extruded Aluminum Frame/Acrylic Safety Glass Doors/Opaque Acrylic Header/UL Listed LED Lighting Strips/Standard Vinyl Tackboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODCC3672-3RHIBK
Zoro #
G916013689
UPC #
98839027947
Country of Origin
United States
Dimensions
Depth
4 in
Width
72 in
Height
36 in
Details
Color
Neutral Standard Vinyl Tackboard/Black Power Coated Frame
Material
Extruded Aluminum Frame/Acrylic Safety Glass Doors/Opaque Acrylic Header/UL Listed LED Lighting Strips/Standard Vinyl Tackboard
Description
Illuminated Outdoor Enclosed Aluminum Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. Units are weatherized. Back panel is an attractive standard vinyl. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. Black Powder Coated Finish Size 36"Hx72"W 3 Doors
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
- Vented Design for Moisture Reduction
- Thick Rubber Door Seal
- Weatherized Rear Panel
- Illumination Features UL Listed LED Strip Lighting and a 3 Wire Lead
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.