Zoro Homepage

Multi-Purpose Institutional Series Aluminum Frame 18"x24"

  • Mfr # WDS1824

  • Zoro # G705938230


product price: $53.95
/ea

Key Features

Height
18 in
Material
Aluminum/Porcelain On Particle Board
Depth
0.5 in
Width
24 in
Color
White Markerboard/Satin Anodized Aluminum Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS1824
Zoro #
G705938230
UPC #
98839013643
Country of Origin
United States

Dimensions

Height
18 in
Depth
0.5 in
Width
24 in

Details

Material
Aluminum/Porcelain On Particle Board
Color
White Markerboard/Satin Anodized Aluminum Frame

Description

The multi-purpose institutional series is an excellent choice for those seeking a superior writing surface for life, this markerboard will uphold all expectations.


  • Clear Satin Anodized Aluminum Frame
  • Surface is virtually indestructible when used as Directed
  • Excellent Erasing Qualities
  • Surface Permits the Use of Magnetic Accessories
  • Full Length Chalk Tray
  • Factory Mounted Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.