
Multi-Purpose Institutional Series Oak Frame 48"x120"
Mfr # WOS48120
Zoro # G705938209
product price: $719.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Height
48 in
Depth
0.5 in
Color
White Markerboard/Clear Lacquered Oak Frame
Width
120 in
Material
Oak/Porcelain On Particle Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOS48120
Zoro #
G705938209
UPC #
98839013612
Country of Origin
United States
Dimensions
Height
48 in
Depth
0.5 in
Width
120 in
Details
Color
White Markerboard/Clear Lacquered Oak Frame
Material
Oak/Porcelain On Particle Board
Description
The multi-purpose institutional series is an excellent choice for those seeking a superior writing surface for life, this markerboard will uphold all expectations.
- Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
- Surface is Indestructible when used as Directed
- Excellent Erasing Qualities
- Surface Permits the Use of Magnetic Accessories
- Full Length Chalk Tray
- Factory Mounted Hangers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.