Zoro Homepage

Natural Pebble Grain Cork Bulletin Board Aluminum Frame 18"x24"

  • Mfr # DB1824

  • Zoro # G705944347


product price: $19.99
/ea

Key Features

Width
24 in
Height
18 in
Depth
0.5 in
Material
Aluminum/Natural Cork
Color
Natural Pebble Grain Cork/Clear Satin Anodized Aluminum Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB1824
Zoro #
G705944347
UPC #
98839009677
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Depth
0.5 in

Details

Material
Aluminum/Natural Cork
Color
Natural Pebble Grain Cork/Clear Satin Anodized Aluminum Frame

Description

A natural bulletin board, this unique product is resilient and self-healing. Natural pebble grain cork is neutral in appearance and blends with many decors. Available with either a solid red oak wood frame with a high gloss lacquer ?nish or an aluminum frame with a clear satin anodized ?nish. All units equipped with factory attached hangers.


  • Clear Satin Anodized Aluminum Frame
  • Resilient and Self Healing
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.