Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neon Marker Board, Black Neon Marker Board w/ a Solid Red Oak Frame, Size 48''Hx72''W

  • Mfr # BOC4872NT

  • Zoro # G516015045


product price: $212.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Black Markerboard/Oak Frame
Width
72 in
Material
Oak Frame/Melamine Markerboard
Height
48 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOC4872NT
Zoro #
G516015045
UPC #
98839069442
Country of Origin
United States

Dimensions

Width
72 in
Height
48 in
Depth
0.5 in

Details

Color
Black Markerboard/Oak Frame
Material
Oak Frame/Melamine Markerboard

Description

Neon Display Style Markerboard is great to create signs, menu boards or other announcements. Board is Black, Frame is Solid Red Oak with a high gloss finish. Size 48"Hx72"W


  • Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
  • Black Display Style Markerboard
  • Smooth Surface Permits Clear Ink Marks
  • Excellent Erasing Qualities
  • Unbeatable Value
  • Equipped with Factory Mounted Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.