Changeable Patient Room Glassboard, Non-Magnetic, 24''H x 18''W Vertical Orientation
- Mfr # GRPHMYRNFM11P-18-12V
- Zoro # G815764712
Key Features
Specifications
Product Information
- MFR #
- GRPHMYRNFM11P-18-12V
- Zoro #
- G815764712
- UPC #
- 14935335625
- Country of Origin
- United States
Dimensions
- Height
- 24 in
- Depth
- 0.5 in
- Width
- 18 in
- Size
- 24"H x 18"W Vertical
Details
- Board Color
- Clear
- Standards
- TAA Compliant
- Board Material
- Glass
- Green Program
- BIFMA Level 2 Certified
Description
Ghent's Slide Changeable Patient Room Glassboards are the perfect communication tool for patient care in any healthcare environment. The interchangeable patient communication board comes with a sleek and easy to disinfect glass surface and a changeable, double-sided patient information graphic insert, that can slide to the left or right, to switch between English and Spanish for versatility for effective engagement between patients and care providers. With the look of permanent graphics, the interchangeable insert makes the board flexible, perfect for the ever-changing healthcare environment. Hospital communication boards are a great option for patient rooms to engage in effective communication between nurses, doctors and patients. Patient room boards can help improve HCAHPS and patient satisfaction scores for your hospital. They allow you to showcase different care plans or multiple languages with a removable insert that is easily replaced if branding or initiatives change. Ghent changeable patient room glassboard featured 1/4" tempered safety glass with radius corners and tamper-resistant standoffs. Glassboards are ideal for healthcare as they withstand high-use and do not ghost or stain, ensuring senstive patient information is not left behind. Patient room boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping glassboards.
- Constructed of tempered safety glass with radius corners featuring tamper-resistant stand-offs
- Double-sided insert slides out from behind glass to reveal Spanish or English language prompts
- 1/4" tempered glass writing surface resists ghosting and staining
- Glass surface can be cleaned with most hospital grade cleaners for disinfecting between patients.
- 50 year glassboard warranty, 1 year insert warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.