Zoro Homepage

Neon Wet Erase Makers, Set Includes 6 Vivid Colors, 6PK

  • Mfr # MFL-6

  • Zoro # G216020394


product price: $23.59
/pk 6, $3.93/ea

Key Features

Color
Assorted Neon Colors(Includes White, Pink, Yellow, Blue, Green and Red)
Length
0.75 in
Height
5.5 in
Width
4.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFL-6
Zoro #
G216020394
UPC #
98839001091
Country of Origin
Japan

Dimensions

Length
0.75 in
Height
5.5 in
Width
4.375 in

Details

Color
Assorted Neon Colors(Includes White, Pink, Yellow, Blue, Green and Red)

Description

Neon Markers include a set of Six vivid colors


  • Unique Bullet Shaped Pump Style Tip Resists Premature Drying of the Marker Ink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.