
Dry Erase Marker, Barrel Type, Black
Mfr # 96571
Zoro # G3320829
product price: $2.39
/eaKey Features
Tip Size
1/8"
Barrel Type
Pen Style
Features
Temporary Marks That are Quickly and Easily Removed From Most Non-Porous Surfaces Without Ghosting or Leaving A Residue, The Bullet Tip Provides Highly-Visible Marks Until Time to Be Removed and Will Not Spread or Mush for Longer Marking Life
Marker Tip
Bullet
Marker Ink Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96571
Zoro #
G3320829
UPC #
048615965710
Country of Origin
India
Dimensions
Tip Size
1/8"
Details
Item
Dry Erase Markers
Ink Color
Black
Barrel Type
Pen Style
Features
Temporary Marks That are Quickly and Easily Removed From Most Non-Porous Surfaces Without Ghosting or Leaving A Residue, The Bullet Tip Provides Highly-Visible Marks Until Time to Be Removed and Will Not Spread or Mush for Longer Marking Life
Marker Tip
Bullet
Marker Ink Color
Black
Marker Cap
Capped
Number of Markers
1
Low Odor
Low Odor
Description
Dry Erase Markers, Bullet, Marker Cap Capped, Barrel Type Pen Style, Low Odor Low Odor, Marker Ink Color Black, Marker Set Ink Colors Not Applicable, Number of Markers 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.