Shop AARCO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Outdoor Enclosed Directory w/ Al Frame Header, Powder Coated Blue, 36''Hx72''W
- Mfr # OADC3672HB
- Zoro # G116012031
product price:Â
$
1,243.99
/ea
Key Features
Width
72 in
Height
36 in
Color
Black Letterboard Panel/Blue Power Coated Frame
Depth
2 in
Material
Extruded Aluminum Frame/Acrylic Safety Glass Doors/Vinyl Letterboard/Opaque Acrylic Header
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OADC3672HB
- Zoro #
- G116012031
- UPC #
- 98839029477
- Country of Origin
- United States
- Color
- Black Letterboard Panel/Blue Power Coated Frame
- Material
- Extruded Aluminum Frame/Acrylic Safety Glass Doors/Vinyl Letterboard/Opaque Acrylic Header
Dimensions
- Width
- 72 in
- Height
- 36 in
- Depth
- 2 in
Description
Outdoor Enclosed Aluminum Directory Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. The black vinyl covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. Blue Powder Coated Finish Size 36"Hx72"W 2 Doors
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
- Vented Design for Moisture Reduction
- Thick Rubber Door Seal
- Weatherized Rear Panel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.