Podium is Crafted w/ all Hardwood Design and Classic Cherry Finish, 29 1/8''Lx21 5/8''Wx47 1/4''H

  • Mfr # POD-2

  • Zoro # G816015370


product price:  $1,166.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Color
Cherry Stained Hardwood
Material
Hardwood
Height
47.25 in
Width
29.125 in
Depth
21.63 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
POD-2
Zoro #
G816015370
UPC #
98839004139
Country of Origin
China

Dimensions

Height
47.25 in
Width
29.125 in
Depth
21.63 in

Details

Color
Cherry Stained Hardwood
Material
Hardwood

Description

Crafted to perfection will an all hardwood design and classic cherry finish this Podium is suitable for use in all high end environments. Size 29-1/8"Lx21 5/8"Wx47 1/4"H.


  • Hardwood Design
  • Classic Cherry Finish
  • Suitable for Use in All High End Environments
  • European Concealed Hinges
  • Bright Polished Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.