Porcelain Enamel on Steel Markerboard w/ 1'' Map Rail, 18''Hx24''W

  • Mfr # WDS1824M

  • Zoro # G416014643


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Height
18 in
Material
Aluminum/Porcelain On Particle Board/VIC Cork Insert
Width
24 in
Color
White Markerboard/Satin Anodized Aluminum Frame/Tan VIC Cork Insert
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS1824M
Zoro #
G416014643
UPC #
98839077119
Country of Origin
United States

Dimensions

Height
18 in
Width
24 in
Depth
0.5 in

Details

Material
Aluminum/Porcelain On Particle Board/VIC Cork Insert
Color
White Markerboard/Satin Anodized Aluminum Frame/Tan VIC Cork Insert

Description

Aarco's Deluxe Model Multi-Purpose Institutional Series Markerboard is an exceptional choice for those seeking a superior writing surface. The white porcelain surface is virtually indestructible when used as directed. The surface allows the use of magnetic accessories and has excellent erasing qualities. Deluxe Model Includes Full Length Marker Tray and 1" Map Rail with Tan Cork Insert and End Caps. Equipped with Factory Mounted Hangers. White Porcelain Enamel on Steel Markerboard. Frame: Satin Anodized Aluminum Size: 18"Hx24"W


  • Clear Satin Anodized Aluminum Frame
  • Surface is virtually indestructible when used as Directed
  • Excellent Erasing Qualities
  • Surface Permits the Use of Magnetic Accessories
  • Full Length Chalk Tray
  • Factory Mounted Hangers
  • Equipped with 1" Map Rail with Tan Cork Insert and End Caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.