Fabric Bulletin Board, Satin Aluminum Frame, 18"H x 24"W, Teal
- Mfr # AT18F97
- Zoro # G822773301
product price:
$
183.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
18 in
Frame Color
Satin
Frame Material
Aluminum
Color
Teal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AT18F97
- Zoro #
- G822773301
- UPC #
- 014935412081
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 18 in
Details
- Frame Color
- Satin
- Frame Material
- Aluminum
- Color
- Teal
- Material
- Fabric
- Item
- Bulletin Board
Description
Ghent's Wrapped Bulletin Boards make a tasteful and practical design addition to any room. The tackable surface is perfect for hanging announcements and bulletins, encouraging communication and sharing important information with anyone who enters your space. Fabric is laminated to 3/8” fiberboard for improved performance in high use areas. The textured fabric masks pink holes to stand up to repeated use. Seven standard color options.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.