
Radius Design Neon Marker Board, Black Neon Marker Board w/ Radius Corners Trimmed, 11''Hx14''W
Mfr # RB1114
Zoro # G916015102
product price: $26.79
/eaKey Features
Material
Vinyl/Melamine
Depth
0.5 in
Height
11 in
Width
14 in
Color
Black Markerboard/Black Vinyl Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB1114
Zoro #
G916015102
UPC #
98839039483
Country of Origin
United States
Dimensions
Depth
0.5 in
Height
11 in
Width
14 in
Details
Material
Vinyl/Melamine
Color
Black Markerboard/Black Vinyl Frame
Description
For a casual look choose a Radius Design Black Neon Marker Board. Soft black vinyl trim is carefully fashioned to the curved edges of the melamine surface. Size 11"Hx14"W
- Radius Design Black Neon MarkerboardSoft Black Vinyl Trim
- Soft Black Vinyl Trim finished around curved corners for a modern look
- Economically priced
- Equipped with Factory Mounted Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.