Radius Design Neon Marker Board, Black Neon Marker Board w/ Radius Corners Trimmed, 18''Hx24''W

  • Mfr # RB1824

  • Zoro # G516015090


product price: $62.49
/ea

Key Features

Material
Vinyl/Melamine
Depth
0.5 in
Color
Black Markerboard/Black Vinyl Frame
Width
24 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1824
Zoro #
G516015090
UPC #
98839039490
Country of Origin
United States

Dimensions

Depth
0.5 in
Width
24 in
Height
18 in

Details

Material
Vinyl/Melamine
Color
Black Markerboard/Black Vinyl Frame

Description

For a casual look choose a Radius Design Black Neon Marker Board. Soft black vinyl trim is carefully fashioned to the curved edges of the melamine surface. Size 18"Hx24"W


  • Radius Design Black Neon MarkerboardSoft Black Vinyl Trim
  • Soft Black Vinyl Trim finished around curved corners for a modern look
  • Economically priced
  • Equipped with Factory Mounted Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.