Reversible Freestanding White Porcelain Marker Board w/ a Red Oak Frame, Board Size 36''Hx48''W

  • Mfr # WRS3648

  • Zoro # G716015074


product price: $789.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Depth
24 in
Color
White Markerboard/Clear Lacquered Oak Frame
Height
36 in
Material
Oak/Porcelain On Particle Board
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS3648
Zoro #
G716015074
UPC #
98839012240
Country of Origin
United States

Dimensions

Depth
24 in
Height
36 in
Width
48 in

Details

Color
White Markerboard/Clear Lacquered Oak Frame
Material
Oak/Porcelain On Particle Board

Description

Aarco's heavy duty, freestanding, reversible markerboards are robust and versatile! Customers have the choice of a light duty melamine or heavy duty porcelain writing surfaces. Frame is Solid Red Oak Wood. Chalkboard writing surface option also available. Equipped with locking swivel casters for easy mobility. Units are shipped KD and assemble easily with basic tools. Size 36"Hx48"W


  • White Porcelain Markerboard on Both Sides
  • Solid Wood Frame with a High Gloss Lacquer Finish
  • Conveniently Rotates and Firmly Locks in Place for Stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.