
Reversible Freesting Mobile Black Chalkboard w/ a Red Oak Frame, 36''Hx48''W
Mfr # RC3648B
Zoro # G316011810
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
48 in
Height (In.)
36 in
Overall Thickness (In.)
24 in
Material
Oak/Slate Coating On Tempered Hardboard
Color
Black Chalkboard/Clear Lacquered Oak Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC3648B
Zoro #
G316011810
UPC #
98839011854
Country of Origin
United States
Dimensions
Width (In.)
48 in
Height (In.)
36 in
Overall Thickness (In.)
24 in
Details
Material
Oak/Slate Coating On Tempered Hardboard
Color
Black Chalkboard/Clear Lacquered Oak Frame
Description
Aarco's heavy duty, freestanding, mobile, reversible boards are robust and versatile! Freestanding Mobile Boards provide the ability to communicate wherever needed. Two frame options include Satin Anodized Aluminum or Solid Red Oak. The two sided board can be configured with a variety of surfaces to fit your needs. Double Sided Composition Chalkboard in Black or Green is Equipped with locking swivel casters for easy mobility. Units are shipped KD and assemble easily with basic tools. Size 36"Hx48"W
- Black Composition Chalkboard on Both Sides
- Solid Wood Frame with a High Gloss Lacquer Finish
- Equipped with locking swivel casters for easy mobility.
- Conveniently Rotates and Firmly Locks in Place for Stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.