Zoro Homepage

Reversible Freesting White Porcelain Marker Board w/ a Clear Satin Anodized Al Frame, 42''Hx60''W

  • Mfr # WARS4260

  • Zoro # G616015129


product price: $712.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
White Markerboard/Satin Anodized Aluminum Frame
Depth
24 in
Width
60 in
Material
Aluminum/Porcelain On Particle Board
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WARS4260
Zoro #
G616015129
UPC #
98839012288
Country of Origin
United States

Dimensions

Depth
24 in
Width
60 in
Height
42 in

Details

Color
White Markerboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Particle Board

Description

Aarco's heavy duty, freestanding, reversible markerboards are robust and versatile! Available with silver or black aluminum frame. Customers have the choice of a light duty melamine or heavy duty porcelain writing surface. Chalkboard writing surface option available. Units are shipped KD and assemble easily with basic tools. Size 42"Hx60"W


  • White Porcelain Markerboard on Both Sides
  • Clear Satin Anodized Aluminum Frame
  • Conveniently Rotates and Firmly Locks in Place for Stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.