Zoro Homepage

Rite Wall 84"x96"

  • Mfr # RW8496

  • Zoro # G305944358


product price: $1,076.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Height
84 in
Material
Porcelain on Steel
Depth
1 in
Color
White
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW8496
Zoro #
G305944358
UPC #
98839073067
Country of Origin
United States

Dimensions

Height
84 in
Depth
1 in
Width
96 in

Details

Material
Porcelain on Steel
Color
White

Description

Rite Wall makes any wall into a collaborative showcase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.