Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Oak Wood Framed Vinyl Bulletin Board, Grey Feather, 48''H X 48''W

  • Mfr # OV4848H91

  • Zoro # G916013153


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Depth
0.5 in
Color
Grey Feather Vinyl/Clear Lacquered Oak Frame
Material
Oak/Standard Vinyl /Fibre Board
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV4848H91
Zoro #
G916013153
UPC #
98839098206
Country of Origin
United States

Dimensions

Width
48 in
Depth
0.5 in
Height
48 in

Details

Color
Grey Feather Vinyl/Clear Lacquered Oak Frame
Material
Oak/Standard Vinyl /Fibre Board

Description

Aarco's Vinyl Bulletin Boards come in a variety of attractive colors to match any interior dcor. This extremely duarable product is water repellent, stain resistant and washable with mild detergents. Available with frame choices include Solid Red Oak Wood with High Gloss Lacquer Finish, Clear Satin Anodized Aluminum, Euroframe or Framelss Square Corners and Frameless Radius Corners. All vinyl bulletin boards are equipped with factory-attached mounting hangers. Frame: Solid Red Oak Wood with High Gloss Lacquer Finish Color: Grey Feather Size: 48"H X 48"W


  • Solid Oak Frame with a High Gloss Clear Lacquer Finish
  • Choice of (6) Standard Vinyl Colors
  • Large Display Area
  • Factory Attached Mounting Hangers
  • Easy to Clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.