Zoro Homepage

Solid Oak Wood Framed Vinyl Bulletin Board, Sandharbor, 24''H X 36''W

  • Mfr # OV2436H47

  • Zoro # G916013030


product price: $82.75
/ea
Free Shipping & Returns

Key Features

Material
Oak/Standard Vinyl /Fibre Board
Color
Sandharbor Vinyl/Clear Lacquered Oak Frame
Width
36 in
Depth
0.5 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV2436H47
Zoro #
G916013030
UPC #
98839099142
Country of Origin
United States

Dimensions

Width
36 in
Depth
0.5 in
Height
24 in

Details

Material
Oak/Standard Vinyl /Fibre Board
Color
Sandharbor Vinyl/Clear Lacquered Oak Frame

Description

Aarco's Vinyl Bulletin Boards come in a variety of attractive colors to match any interior dcor. This extremely duarable product is water repellent, stain resistant and washable with mild detergents. Available with frame choices include Solid Red Oak Wood with High Gloss Lacquer Finish, Clear Satin Anodized Aluminum, Euroframe or Framelss Square Corners and Frameless Radius Corners. All vinyl bulletin boards are equipped with factory-attached mounting hangers. Frame: Solid Red Oak Wood with High Gloss Lacquer Finish Color: Sandharbor Size: 24"H X 36"W


  • Solid Oak Frame with a High Gloss Clear Lacquer Finish
  • Choice of (6) Standard Vinyl Colors
  • Large Display Area
  • Factory Attached Mounting Hangers
  • Easy to Clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.