VIC Cork Bulletin Board, Red Oak Frame, Clear Lacquer Finish, Potato Skin 48''Hx144''W

  • Mfr # OW48144182

  • Zoro # G116013212


product price:  $666.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
144 in
Height
48 in
Depth
0.5 in
Material
Oak/VIC Cork/Tempered Hardboard
Color
Potato Skin VIC Cork/Clear Lacquered Oak Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OW48144182
Zoro #
G116013212
UPC #
98839010734
Country of Origin
United States

Dimensions

Width
144 in
Height
48 in
Depth
0.5 in

Details

Material
Oak/VIC Cork/Tempered Hardboard
Color
Potato Skin VIC Cork/Clear Lacquered Oak Frame

Description

VIC is the Finest and most Durable bulletin board surface available. It is a high Performance product that will endure years of Heavy use. Color Potato Skin Size 48"Hx144"W


  • Solid Oak Frame with a High Gloss Clear Lacquer Finish
  • Self-Healing
  • VIC is Made of a Combination of Virgin Cork Composition, Linseed Oil, and Pigment
  • Material is Washable and Fade Resistant.
  • Remains Resilient Indefinitely
  • Equipped with Factory Attached Mounting Hangers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.