
VIC Cork Bulletin Board w/ a Red Oak Frame w/ a Clear Lacquer Finish, Blueberry 24''Hx36''W
Mfr # OW2436214
Zoro # G916012835
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Material
Oak/VIC Cork/Tempered Hardboard
Width
36 in
Depth
0.5 in
Height
24 in
Color
Blueberry VIC Cork/Clear Lacquered Oak Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OW2436214
Zoro #
G916012835
UPC #
98839071452
Country of Origin
United States
Dimensions
Width
36 in
Depth
0.5 in
Height
24 in
Details
Material
Oak/VIC Cork/Tempered Hardboard
Color
Blueberry VIC Cork/Clear Lacquered Oak Frame
Description
VIC is the Finest and most Durable bulletin board surface available. It is a high Performance product that will endure years of Heavy use. Color Blueberry Size 24"Hx36"W
- Solid Oak Frame with a High Gloss Clear Lacquer Finish
- Self-Healing
- VIC is Made of a Combination of Virgin Cork Composition, Linseed Oil, and Pigment
- Material is Washable and Fade Resistant.
- Remains Resilient Indefinitely
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.