VIC Cork Bulletin Board w/ a Red Oak Frame w/ a Clear Lacquer Finish, Blueberry 36''Hx48''W

  • Mfr # OW3648214

  • Zoro # G216012801


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Depth
0.5 in
Color
Blueberry VIC Cork/Clear Lacquered Oak Frame
Width
48 in
Material
Oak/VIC Cork/Tempered Hardboard
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OW3648214
Zoro #
G216012801
UPC #
98839077638
Country of Origin
United States

Dimensions

Depth
0.5 in
Width
48 in
Height
36 in

Details

Color
Blueberry VIC Cork/Clear Lacquered Oak Frame
Material
Oak/VIC Cork/Tempered Hardboard

Description

VIC is the Finest and most Durable bulletin board surface available. It is a high Performance product that will endure years of Heavy use. Color Poppy Seed Dark Gray Size 36"Hx48"W


  • Solid Oak Frame with a High Gloss Clear Lacquer Finish
  • Self-Healing
  • VIC is Made of a Combination of Virgin Cork Composition, Linseed Oil, and Pigment
  • Material is Washable and Fade Resistant.
  • Remains Resilient Indefinitely
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.