Zoro Homepage

Kitchen Installation Cart

  • Mfr # AKIC

  • Zoro # G215226476


product price: $7,187.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Overall Height
33.2 in
Material
Steel/ Rubber
Color
Blue
Load Capacity
1102 lbs
Deck Size
70.9 in x 39.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKIC
Zoro #
G215226476
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
33.2 in
Deck Size
70.9 in x 39.4 in

Details

Material
Steel/ Rubber
Color
Blue
Load Capacity
1102 lbs
Item
Kitchen Installation Cart

Description

  • Safe and easy loading, transporting, and installing kitchen tops and other workpieces up to 500 kgs (1102 lbs). Vertical transport of the kitchen.
  • General
  • The Aardwolf Kitchen Installation Cart provides a safer means of stone transportation and installation. The frame features a series of transfer bearings, allowing the countertop to roll into place without friction and strain while increasing productivity and efficiency. The cart accommodates any size countertop up to 500 kgs (1102 lbs). The cart can be used to lower, lift, and roll huge pieces onto the kitchen cabinet and assist with final countertop placement. The power lift feature elevates stone to 13.8"- 40.7" from the ground to support the rail and enables controlled tilting for easier, less hazardous installation. The cart features a strong aluminum frame yet only weighs 147 kg (324 lb) for convenient transport and storage. The Aardwolf Kitchen Installation Cart is powered by a long-lasting rechargeable battery controlled via a wireless remote.
  • Flexible table surface with fixed and adjustable surfaces for different material sizes.
  • Equipped with transfer bearings located on the table surface, the countertop can be rolled into place without friction and strain.
  • The cart can lower, lift, and roll massive workpieces and assist with final countertop placement.
  • The product comprises three actuators for lowering, lifting, and tilting workpieces.
  • Wireless remote control.
  • Engineered for optimum stability and maneuverability.
  • A 24V rechargeable lithium-ion battery powers it.
  • 10" non-marking, flat-free, shock-absorbing tires.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.