Zoro Homepage

Oval Hand Vacuum Cup

  • Mfr # OHVC

  • Zoro # G115076195


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Pad Material
Steel/ Rubber
Port Size
15in x 3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OHVC
Zoro #
G115076195
UPC #
-
Country of Origin
Viet Nam

Dimensions

Port Size
15in x 3.1 in

Details

Pad Material
Steel/ Rubber
Item
Hand Vacuum Cup

Description

  • The Oval Hand Vacuum Cup Lifter is made of aluminum with an ergonomic handle, an integrated vacuum gauge, and a pump. It is suitable for non-porous materials with smooth, curved surfaces like glass, stone, and steel pipes. The vacuum is created by pulling the hand pump repeatedly. The vacuum can be continuously monitored via the pressure gauge. Additional pumping can be done at any time.
  • Rust-resistant parts withstand wet conditions associated with stone-working.
  • Supplied with a protective carrying case.
  • For smooth and curved surfaces.
  • Three pumps produce a high vacuum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.