
Scissor Lifter ASL300 Black Rubber, 150 - 300mm / 6 - 12in
Mfr # ASL300B
Zoro # G116016121
product price: $1,339.99
/ea
Free Shipping & Returns
Key Features
Capacity
3307 LBS
Material
Steel/ Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASL300B
Zoro #
G116016121
UPC #
-
Country of Origin
Viet Nam
Details
Capacity
3307 LBS
Item
Scissor Clamp Lifter
Material
Steel/ Rubber
Description
If you operate within the landscaping industry and are involved in bidding for concrete sleeper walls or the construction of retaining walls, you will quickly recognize the indispensable utility of the Aardwolf Scissor Lifter. Aardwolf boasts a line-up of five distinct scissor lifter models, each catering to a grip range spanning from 0 mm to an impressive 450 mm. It is imperative to note that all these models encompass our genuine auto-lock feature, setting them apart from others that falsely label a manual locking mechanism as automatic. Additionally, our scissor lifters are meticulously coated with high-visibility safety yellow paint, enhancing their visibility and safety in operational contexts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.