
Slab Trolley
Mfr # AST01
Zoro # G415076215
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
661 lbs
Trolley Wheel Dia.
8 in
Wheel Material
Steel/ Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AST01
Zoro #
G415076215
UPC #
-
Country of Origin
Viet Nam
Dimensions
Trolley Wheel Dia.
8 in
Details
Load Capacity
661 lbs
Wheel Material
Steel/ Rubber
Item
Trolley
Description
- Slab-carrying trolley with solid rubber wheels. The body has vulcanized rubber on the bottom, sides, and top to avoid chipping the edges of finished workpieces. It is ideal for moving slabs in the shop and on building sites.
- The bottom, sides, and top edges of the channel are rubber-padded.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.