Zoro Homepage

Storage 'A' Frame

  • Mfr # SAF01

  • Zoro # G015083590


product price: $914.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Material
Steel
Load Capacity
33069 lbs
Color
Blue
Capacity per Shelf (Lb.)
15,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF01
Zoro #
G015083590
UPC #
-
Country of Origin
Viet Nam

Details

Material
Steel
Load Capacity
33069 lbs
Color
Blue
Item
A-Frame
Capacity per Shelf (Lb.)
15,000 lbs

Description

  • The heavy-duty Aardwolf ‘A' Frame SAF01 is a very safe frame for storing large marble and granite slabs. The base rails have pockets, which allow the safety posts to be moved and placed right up against slabs after some slabs are removed. High winds have been known to suck slabs off frames, especially when slabs are stored outside. These frames are all about safety so you sleep well at night, even during wild weather. The ‘A' frame includes protective timber on the base rails and rubber cushioning material on the face of the uprights. Steel cross member and fasteners included.
  • Note: The safety posts are not included.
  • Heavy-duty steel construction.
  • Full slab design.
  • Sold and used as a set.
  • Store slabs on both sides.
  • Durable powder coat finishes for weather protection.
  • Holes in the base rail drain water to reduce corrosion.
  • Rubber pads on the face of the vertical frame.
  • The middle support bar connects each A-Frame end piece.
  • 4 safety post 50 x 50 x 1400 mm (1.96"x1.96"x55.11") high strength posts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.