Shop All Bluetooth & Smart Speakers
Abacus
32 in. Bluetooth Sound Bar - Black
Mfr # AB568726
Zoro # G203793683
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Abacus
- MFR # AB568726
- Zoro # G203793683
- UPC # 723902214299
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features
- Subwoofer output
- Wall mountable
- Cloth speaker grill
- Color: Black
- Wireless Range:ÿ ÿ60 feet
- Length: 32
- Weight: 4.61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Booster Cable 12 6Ga Polarglo (8565)
- 3M 3M(Tm) Precise(Tm) Mouse Pad w/ Non-Skid Backing, Battery Saving (MP114-BSD1)
- MOTOROLA Earpiece, Push To Talk No (RLN6242A)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics HA-66USBSM Deluxe USB Headphone with Gooseneck Microphone (HA-66USBSM)
- AMAZON Smart Home Speaker Echo Show (B01J24C0TI)
- DOLPHIN AUDIO Dolphin Audio DR-20 Dolphin Audio Portable Bluetooth Speaker; Black (DR-20)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Speaker (XRM11)
- JBL Go 3 Waterproof Bluetooth Speaker, Blue (JBLGO3BLUAM)
- KLEIN TOOLS Bluetooth® Jobsite Speaker with Magnet and Hook (AEPJS3)
- JBL Flip 6 Waterproof Bluetooth Speaker, Blue (JBLFLIP6BLUAM)
- DEWALT Bluetooth Speaker, 3" L, 3-3/4" H, 3 Ah (DCR008)
- Abacus Bluetooth & Smart Speakers