This item is Discontinued.

Abacus Universal Charger USB - 1 AMP AB216898

Universal Charger USB - 1 AMP (Discontinued)

  • Mfr # AB216898
  • Zoro # G004096297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB216898
Zoro #
G004096297
UPC #
652513407878
Country of Origin
China

Description

The 1 amp Universal USB Charger allows you to rapidly charge your smartphone, mp3 player and other mobile devices. And when you're not charging the charger cuts power from the source for ZERO vampire drain.
  • Rapid charge for mobile devices.
  • Compact cube design.
  • Foldable prongs for easy travelling.
  • Zero power drain when not in use*.
  • Works worldwide (may require a foreign plug adapter).
  • 1 amp output power.
    Recommended for:
  • Mobile phones.
  • Smartphones.
  • MP3 players.
  • Digital cameras.
  • GPS receivers.
  • Portable gaming devices.
    Inputs:
  • 100 - 240 VAC.
  • 50/60Hz, 0.5A.
  • Output: 5VDC 1A.
  • Conforms to IEC 62301 Standards*.
  • *Product conforms to IEC 62301 Standards for no load power consumption under US Standard Voltage (110V).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.