Zoro Homepage

Chiperator, 40 GPM, Drum Mounting

  • Mfr # CHIP

  • Zoro # G0388954


product price: $1,473.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
40
Mounting
Drum
Function
Removes Solids, Sludge And Chips From Machine Tool Sumps
Includes
Pump
Pump Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHIP
Zoro #
G0388954
UPC #
-
Country of Origin
United States

Details

Item
Chiperator
Flow Rate (GPM)
40
Mounting
Drum
Function
Removes Solids, Sludge And Chips From Machine Tool Sumps
Includes
Pump
Pump Included
Yes
Tank Capacity
40 gal
Max. Flow Rate
40 gpm
Vacuum Action Included
Vacuum Action Included
Features
Disposable Filter Bag, Equipped with Automatic Pressure Relief Valve
For Container Type
Drum
Flow Rate - Maximum
40 gpm
Substances Removed
Chips
Compatible Product Type
Drum

Description

Chiperator, Max. Flow Rate 40 gpm, Tank Capacity 40 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.